missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperSlik™ 20 μL Low Retention Pipette Tips for Rainin™ LTS Pipettors
These low retention pipette tips with UltraFine™ points are available in resealable bags, racks, or refills.
£26.55 - £74.15
Specifications
Volume (Metric) | 20 μL |
---|---|
Autoclavable | Autoclavable |
Length (English) | 1.9 in. |
Length (Metric) | 48.3 mm |
For Use With (Application) | Liquid Handling |
Product Code | Brand | Certifications/Compliance | Format | Graduated | Sterility | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Format | Graduated | Sterility | Price | Quantity & Availability | ||
16691913
|
Labcon™
1066-960-006-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack, 96 | No | Non-sterile |
£65.55
Pack of 960 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||
16601923
|
Labcon™
1066-965-006-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack, 96 | No | Sterile |
£74.15
Pack of 960 |
In Stock
Log in to see stock. |
||
16681913
|
Labcon™
1066-260-000-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Refill | No | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
17507836
|
Labcon™
1066-800-000-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Bagged | Yes | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Fits 20 μL Rainin™ LTS style pipettes
- Low mounting and ejection forces less than 3 kg
- Ultra low fluid retention
- Made in USA
Specifications
20 μL | |
1.9 in. | |
Liquid Handling | |
Single-use | |
Polypropylene Resin |
Autoclavable | |
48.3 mm | |
Flextop | |
Rainin LTS |