missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Supor™ 800 Membrane Disc Filters
High flow rate membrane optimized for biological, pharmaceutical, and sterilizing filtration requirements.
Marca: Cytiva (formerly Pall Lab) 60116
Detalles adicionales : Weight : 1.04500kg
Descripción
- Fast filtration with superior flow rates and high throughputs
- Low protein binding and extensive drug compatibility for critical applications
- Saves time and money with fewer filter changes per sample volume
- 142 and 293 mm discs feature printed tab for instant recognition of pore size and lot number
- Designed for laboratory applications only
- This product is not approved for use in medical, clinical, surgical or other patient applications
Especificaciones
PES | |
Non-sterile | |
Tabbed |
0.8 μm | |
140 μm | |
293 mm |