missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Supor™ 800 Membrane Disc Filters
High flow rate membrane optimized for biological, pharmaceutical, and sterilizing filtration requirements.
£141.00 - £520.00
Specifications
Material (Membrane) | PES |
---|---|
Pore Size | 0.8 μm |
Sterility | Non-sterile |
Thickness (Metric) | 140 μm |
Product Code | Brand | Diameter (Metric) Membrane | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Membrane | Type | Price | Quantity & Availability | ||||
17104491
|
Cytiva (formerly Pall Lab)
60114 |
142 mm | Tabbed |
£305.00
Pack of 25 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
17174481
|
Cytiva (formerly Pall Lab)
60109 |
25 mm | Plain |
£141.00
Pack of 100 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||||
17184481
|
Cytiva (formerly Pall Lab)
60110 |
47 mm | Plain |
£310.00
Pack of 100 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||||
17104581
|
Cytiva (formerly Pall Lab)
66555 |
142 mm | Plain |
£253.00
Pack of 25 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
17114491
|
Cytiva (formerly Pall Lab)
60116 |
293 mm | Tabbed |
£520.00
Pack of 25 |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
17114581
|
Cytiva (formerly Pall Lab)
66556 |
293 mm | Plain |
£436.00
Pack of 25 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
17194481
|
Cytiva (formerly Pall Lab)
60112 |
90 mm | Plain |
£390.00
Pack of 100 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
Description
- Fast filtration with superior flow rates and high throughputs
- Low protein binding and extensive drug compatibility for critical applications
- Saves time and money with fewer filter changes per sample volume
- 142 and 293 mm discs feature printed tab for instant recognition of pore size and lot number
- Designed for laboratory applications only
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
PES | |
0.8 μm | |
Non-sterile | |
140 μm |