Learn More
Fisherbrand™ SureOne™ Low Retention Non-Filtered Pipette Tips, Extended Length
Fisherbrand™ SureOne™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
Brand: Fisherbrand™
38.84 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Additional Details : Weight : 1.77300kg
Alert:
Single Use Only
Description
Fisherbrand™ SureOne™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
- Low retention technology helps maximize sample recovery
- Universal fit
- Non-filtered
Specifications
1000 μL | |
Non-sterile | |
Blue | |
0.2 to 0.6% | |
3.5 in. | |
COA | |
Ambient | |
Universal | |
Hinged Rack | |
Pipette Tip | |
Universal Fit | |
SureOne | |
Conical |
Non-filtered | |
Natural | |
Autoclavable | |
0.6 to 1.0% | |
89 mm | |
Certified Free of: Rnase/Dnase, DNA, Pyrogen, Lot Traceable | |
Low Retention Technology, Ultra Clear Resin | |
Low Retention, Extended Length, Micro Point, Conical | |
960 | |
Single-use | |
Yes | |
Polypropylene | |
100 μL, 200 μL, 500 μL, 1000 μL |