missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SureOne™ Low Retention Non-Filtered Pipette Tips, Extended Length
Fisherbrand™ SureOne™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
£32.25 - £55.40
Specifications
Filtered | Non-filtered |
---|---|
Color | Natural |
Rack Color | Blue |
Precision | 0.2 to 0.6% |
Accuracy | 0.6 to 1.0% |
Alert:
Single Use Only
Product Code | Brand | Packaging | Sterility | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Sterility | Volume (Metric) | Price | Quantity & Availability | |||
16420895
|
Fisherbrand™
|
Bulk | Non-sterile | 1000 μL |
£32.25
Pack of 1000 |
In Stock
Log in to see stock. |
|||
16430895
|
Fisherbrand™
|
Hinged Rack | Non-sterile | 1000 μL |
£51.90
Pack of 960 |
In Stock
Log in to see stock. |
|||
16450895
|
Fisherbrand™
|
Hinged Rack | Sterile | 100 to 1250 μL |
£55.40
Pack of 960 |
In Stock
Log in to see stock. |
|||
16440895
|
Fisherbrand™
|
Reload | Non-sterile | 1000 μL |
£44.95
Pack of 960 |
In Stock
Log in to see stock. |
|||
Description
Fisherbrand™ SureOne™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
- Low retention technology helps maximize sample recovery
- Universal fit
- Non-filtered
Specifications
Non-filtered | |
Blue | |
0.6 to 1.0% | |
89 mm | |
Low Retention Technology, Ultra Clear Resin | |
Pipette Tip | |
Universal Fit | |
SureOne | |
100 μL, 200 μL, 500 μL, 1000 μL |
Natural | |
0.2 to 0.6% | |
3.5 in. | |
Ambient | |
Low Retention, Extended Length, Micro Point, Conical | |
Single-use | |
Yes | |
Polypropylene |