Learn More
Fisherbrand™ SureOne™ Aerosol Barrier Pipette Tips
Choose from a comprehensive line of pipet tips for demanding liquid-handling applications
Brand: Fisherbrand™
48.01 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : A0
Additional Details : Weight : 1.26000kg
Description
Choose from a comprehensive line of pipet tips for demanding liquid-handling applications
Universal fit for research grade pipetters.
- Engineered for increased accuracy and are compatible with single-channel, multichannel, and electronic pipetters
- DNase-/RNase-free; sterile tips are also pyrogen-free
- Sterile and clear color
- Filter eliminates aerosol cross-contamination without sealing or trapping samples
- Tips allow for noncontaminated sample recovery
- Not autoclavable
Specifications
2 to 20 μL | |
Sterile | |
Not Autoclavable | |
46 mm | |
Beveled | |
SureOne |
Filtered | |
Natural | |
2 in. | |
Hinged Rack | |
Universal Fit |