Learn More
Fisherbrand™ SureOne™ Aerosol Barrier Pipette Tips
Choose from a comprehensive line of pipette tips for demanding liquid-handling applications.
Brand: Fisherbrand™
69.37 GBP valid until 2024-12-31
Use promo code "21920" to get your promotional price.
Code : A0
Additional Details : Weight : 1.10250kg
Description
Choose from a comprehensive line of pipette tips for demanding liquid-handling applications
Universal fit for research grade pipettes.- Engineered for increased accuracy and are compatible with single-channel, multichannel, and electronic pipettes
- DNase-/RNase-free; sterile tips are also pyrogen-free
- Sterile and clear color
- Filter eliminates aerosol cross-contamination without sealing or trapping samples
- Tips allow for noncontaminated sample recovery
Specifications
2 to 20 μL | |
Sterile | |
Not Autoclavable | |
5.08cm | |
Micro Point | |
SureOne |
Filtered | |
Natural | |
2 in. | |
Hinged Rack | |
Eppendorf |