missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SureOne™ Filter Tip Reload Pipette Tips

New, improved Fisherbrand SureOne Reload system offers a full line of micropoint universal fit pipet tips

Brand:  Fisherbrand™

38.38 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.



Code : A0

Additional Details : Weight : 0.56700kg

 View more versions of this product

Product Code. 11917724

  • £42.35 / Pack of 960
In Stock
to see stock.
Add to basket

Description

Description

Sterile and free of RNase, DNase, ATP, pyrogen, bioburden, PCR inhibitors, endotoxin and DNA

Packaging Features

  • Offset wells allow filter tips to stack
  • Rigid inserts are multi-channel format ensuring secure tip seal
  • Lot numbered inserts for traceability also include easy to read tip volume and Fisher catalog number
  • Sterile packaging with outer sleeve protects tips from contamination while refilling inserts
  • Environmentally friendly reload packaging reduces plastic waste and saves space
  • Blister sleeve guide rails align tip inserts for smooth and reliable transfer into the rack
Rack Features
  • Flush Fit Inserts sit flush with rack, allowing easy multichannel pipetting
  • Recycle Logo molded into all rack components
  • Notched clasp props lid open for autoclave venting
  • Sure Stack lid rim prevents racks from sliding around when stacked and carted around a lab
  • Safe-Lock latch allows for one-handed open and closing ability and won't pop open when dropped
  • Sure-snap design securely holds insert in place, preventing it from being lifted out while pipetting
  • Flip-lid can be either a hinged or lift-off lid; hinged format does not prevent use of a multichannel pipet
Insert Features
  • Inserts are easy to place onto and remove from rack; clip onto rack for a secure fit
  • Lot traceable—all inserts contain the Fisherbrand part number, tip volume, lot number
  • Indented insert holes inhibit tip movement, stabilizing them for multichannel work
  • Contact Clip helps prevent unnecessary contact with the tips while clipping in inserts
  • Multichannel design; all inserts are 96-well format
  • Robust non-pliable design provides secure seals on every tip
Specifications

Specifications

0.1 to 10 μL
Sterile
Autoclavable
Refill
Yes
Polypropylene
Filtered
Clear
48 mm
Extended Length
SureOne
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers