missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ WebSeal™ 384-Well Microtiter Plates, Square U-Bottom, Level 2 High-Throughput Applications

Use SureSTART™ WebSeal™ 384-Well Microtiter Plates, Square U-Bottom, Performance Level 2, for high-throughput analysis. They are certified and conform to ANSI-SLAS 4-2004 standards.

Brand:  Thermo Scientific™ 60180-P213

 View more versions of this product

Product Code. 15102739

  • £118.59 / Pack of 10
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ SureSTART™ Level 2 WebSeal™ 384-Well Square U-Bottom Microtiter Plates are designed to ensure high quality data with an uninterrupted workflow for high-throughput GC and HPLC/UHPLC applications. They are ideal for regulated labs that use water and polar solvents.

Use Level 2 polypropylene well plates for routine QA/QC workflows, sensitive applications with lower sample concentrations, and data collection for total ion chromatograms (TIC).

These 384-well plates are certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 384-Well Plate Sealing Mats, Square, Level 2.

Performance Level 2 Plates – for High Throughput Applications

  • Ideal for non-regulated labs that use water and polar solvents
  • Certified plastic well plates, seals, tapes
  • GC-MS and LC-MS tested
  • Suitable for HPLC/UHPLC applications
  • Suitable for QA/QC workflows and sensitive applications with low sample concentrations
  • Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, Fluorescence, and ELSD
  • Specification Certified
  • All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Certified, GC/MS and LC/MS Tested
SureSTART WebSeal Level 2
Polypropylene
2 to 35 μL
Non-coated
Square, Round Bottom (U-well)
-80°C to 121°C
Microtiter
16 x 24
Clear
384
Non-sterile
58 μL
10 Plates
14.4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers