Learn More
Thermo Scientific™ SureSTART™ WebSeal™ 384-Well Microtiter Plates, Square U-Bottom, Level 2 High-Throughput Applications
Use SureSTART™ WebSeal™ 384-Well Microtiter Plates, Square U-Bottom, Performance Level 2, for high-throughput analysis. They are certified and conform to ANSI-SLAS 4-2004 standards.
£111.17 - £490.72
Specifications
Certified | Certified, GC/MS and LC/MS Tested |
---|---|
Array | 16 x 24 |
Product Line | SureSTART WebSeal Level 2 |
Color | Clear |
Material | Polypropylene |
Product Code | Brand | Total Volume (Metric) Well | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Total Volume (Metric) Well | No. per Pack | Price | Quantity & Availability | ||||
15102739
|
Thermo Scientific™
60180-P213 |
58 μL | 10 Plates |
£111.17
Pack of 10 |
In Stock
Log in to see stock. |
||||
15192729
|
Thermo Scientific™
60180-P203 |
58 μL | 60 Plates |
£490.72
Pack of 60 |
In Stock
Log in to see stock. |
||||
Description
Thermo Scientific™ SureSTART™ Level 2 WebSeal™ 384-Well Square U-Bottom Microtiter Plates are designed to ensure high quality data with an uninterrupted workflow for high-throughput GC and HPLC/UHPLC applications. They are ideal for regulated labs that use water and polar solvents.
Use Level 2 polypropylene well plates for routine QA/QC workflows, sensitive applications with lower sample concentrations, and data collection for total ion chromatograms (TIC).
These 384-well plates are certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 384-Well Plate Sealing Mats, Square, Level 2.
Performance Level 2 Plates – for High Throughput Applications
- Ideal for non-regulated labs that use water and polar solvents
- Certified plastic well plates, seals, tapes
- GC-MS and LC-MS tested
- Suitable for HPLC/UHPLC applications
- Suitable for QA/QC workflows and sensitive applications with low sample concentrations
- Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, Fluorescence, and ELSD
- Specification Certified
- All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels:
- Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
- Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
- Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
Certified, GC/MS and LC/MS Tested | |
SureSTART WebSeal Level 2 | |
Polypropylene | |
2 to 35 μL | |
Non-coated | |
Square, Round Bottom (U-well) | |
14.4 mm |
16 x 24 | |
Clear | |
384 | |
Non-sterile | |
58 μL | |
-80°C to 121°C | |
Microtiter |