missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Suspended Undercounter Cabinet for Kompatto Workstation
Suspended Undercounter Cabinet for Kompatto Workstation is made with fire-retardant particleboard.
Brand: BICASA K-DOLH
This item is not returnable.
View return policy
Description
- For Kompatto Series Workstation
- Suspended under the countertop
- Doors: 270° degrees opening - Automatic hold-closing hinges
- Body width 500 mm + 20 mm of ergonomic anodized and painted aluminum handle
- Steel sheet shelf (height-adjustable) - Keyable lock as option
- Fire-retardant particleboard body
- Light Gray color (2 decorative) - 19 mm thickness
- Frontal drawer panels and doors with ABS rounded rim
- Available Facade Colors: Gray, Red, Blue, Anthracite
Specifications
Gray | |
600 x 520 x 530 mm | |
Left | |
1 |
Not Autoclavable | |
Solid | |
1 |