missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Suspended Undercounter Cabinet for Kompatto Workstation
Suspended Undercounter Cabinet for Kompatto Workstation is made with fire-retardant particleboard.
£322.24
Specifications
Autoclavable | Not Autoclavable |
---|---|
Dimensions (D x W x H) | 600 x 520 x 530 mm |
Door Type | Solid |
No. of Doors | 1 |
No. of Shelves | 1 |
Product Code | Brand | Hinge Side | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Hinge Side | Price | Quantity & Availability | |||||
17427363
|
BICASA
K-DOLH |
Left |
£322.24
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
17437363
|
BICASA
K-DORH |
Right |
£322.24
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
Description
- For Kompatto Series Workstation
- Suspended under the countertop
- Doors: 270° degrees opening - Automatic hold-closing hinges
- Body width 500 mm + 20 mm of ergonomic anodized and painted aluminum handle
- Steel sheet shelf (height-adjustable) - Keyable lock as option
- Fire-retardant particleboard body
- Light Gray color (2 decorative) - 19 mm thickness
- Frontal drawer panels and doors with ABS rounded rim
- Available Facade Colors: Gray, Red, Blue, Anthracite
Specifications
Not Autoclavable | |
Solid | |
1 |
600 x 520 x 530 mm | |
1 | |
Gray |