missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SVL™ Sealing Ring for Butt Joint
Manufactured from silicone rubber
£60.40 - £155.00
Specifications
Material | Silicone Rubber, PTFE (Sheath) |
---|---|
Type | Sealing Ring |
For Use With (Application) | Butt joints |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10580291
|
SVL
701-02 |
Joint size: 22 |
£143.00
Pack of 10 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
12691591
|
SVL
701-03 |
Joint size: 30 |
£153.00
Pack of 10 |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
12681591
|
SVL
701-01 |
Joint size: 15 |
£60.40
Pack of 10 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
12093948
|
SVL
701-01 |
Joint size: 15 |
£60.40
Each |
Estimated Shipment: 27-12-2024
Log in to see stock. |
|||||
12977016
|
SVL
701-04 |
Joint size: 42 |
£155.00
Pack of 10 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
Description
- Silicone rubber and sheathed with PTFE for protection against chemical attack
- Internal diameter of ring corresponds to the bore of the SVL glass screwthread so that flow is not restricted
Specifications
Silicone Rubber, PTFE (Sheath) | |
Sealing Ring | |
Butt joints |