missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Swivel Multi-Purpose Clamps
OHAUS™ Swivel Multi-Purpose Clamps are designed to securely grip and position a variety of laboratory glassware.
£33.25 - £127.00
Specifications
Type | Multi-purpose Clamp |
---|---|
Includes | Non-slip vinyl sleeves and fiberglass covers |
Product Code | Brand | Description | Jaw Type | Material | Size (Metric) Grip | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Jaw Type | Material | Size (Metric) Grip | Price | Quantity & Availability | ||
15792269
|
OHAUS™
30392225 |
Clamp, Multi Purpose, CLM-SWIVL3DSM | 3-Prong Dual Adjust | Stainless Steel | 0 to 69 mm |
£127.00
Each |
In Stock
Log in to see stock. |
||
15702279
|
OHAUS™
30392226 |
Clamp, Multi Purpose, CLM-SWIVL2SSM | 2-Prong Single Adjust | Stainless Steel | 0 to 76 mm |
£92.50
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||
15782259
|
OHAUS™
30392214 |
Clamp, Multi Purpose, CLM-SWIVL3DZM | 3-Prong Dual Adjust | Nickel-plated | 0 to 69 mm |
£52.90
Each |
In Stock
Log in to see stock. |
||
15792259
|
OHAUS™
30392215 |
Clamp, Multi Purpose, CLM-SWIVL2SZM | 2-Prong Single Adjust | Nickel-plated | 0 to 76 mm |
£33.25
Each |
In Stock
Log in to see stock. |
||
15702269
|
OHAUS™
30392216 |
Clamp, Multi Purpose, CLM-SWIVL2SZL | 2-Prong Single Adjust | Nickel-plated | 0 to 95 mm |
£34.25
Each |
In Stock
Log in to see stock. |
||
Description
- Extension arms with a 360° rotation allow placement of apparatus at various distances from lab-frame without compromising experiment integrity
- Swivel and fixed position clamps hold apparatus near the lab-frame or stand, and have a built-in integral holder for attaching to lab-frames or apparatus
- Available as single or dual-adjust in nickel-plated zinc or stainless steel
- Non-slip vinyl sleeves, and fiberglass covers for temperatures above 100°C (included with all 2 and 3-prong clamps)
Specifications
Multi-purpose Clamp | |
Non-slip vinyl sleeves and fiberglass covers |