Learn More
Thermo Scientific™ Syncronis™ C18 HPLC Columns
Robust separations with highly pure, high surface area silica that is double endcapped Syncronis C18 preparative HPLC columns with inertness toward basic compounds.
£193.97 - £9150.00
Specifications
Particle Size | 5 μm |
---|---|
pH | 2 to 9 |
Pore Size | 100 Å |
Surface Area | 320 m²/g |
Temperature | 60°C |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Column Format | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Column Format | Price | Quantity & Availability | ||||||
16388636
|
Thermo Scientific™
97105-018823A |
8 mm | 10 mm | Guard Column |
£193.97
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
16398636
|
Thermo Scientific™
97105-019023A |
20 mm | 10 mm | Guard Column |
£307.53
Each |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
16308646
|
Thermo Scientific™
97105-019323A |
30 mm | 10 mm | Guard 1/16 in. |
£424.11
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
16318646
|
Thermo Scientific™
97105-019323B |
30 mm | 10 mm | Guard 1/8 in. |
£424.11
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
||||||
16328646
|
Thermo Scientific™
97105-029023A |
20 mm | 20 mm | Guard Column | N/A | N/A | N/A | |||||
16338646
|
Thermo Scientific™
97105-159070A |
150 mm | 10 mm | Preparative Column, Standard |
£1281.38
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
16348646
|
Thermo Scientific™
97105-159270A |
150 mm | 20 mm | Preparative Column, Standard |
£3190.88
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
16358646
|
Thermo Scientific™
97105-159270XL |
150 mm | 25 mm | Preparative Column, Xtended Life |
£5391.83
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
16368646
|
Thermo Scientific™
97105-159370A |
150 mm | 30 mm | Preparative Column, Standard |
£6708.38
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
16378646
|
Thermo Scientific™
97105-159370XL |
150 mm | 30 mm | Preparative Column, Xtended Life | N/A | N/A | N/A | |||||
16388646
|
Thermo Scientific™
97105-259070A |
250 mm | 10 mm | Preparative Column, Standard |
£1592.93
Each |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
16398646
|
Thermo Scientific™
97105-259270A |
250 mm | 20 mm | Preparative Column, Standard |
£3999.90
Each |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||||
16308656
|
Thermo Scientific™
97105-259270XL |
250 mm | 25 mm | Preparative Column, Xtended Life |
£6200.85
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
Description
Attain repeatable and consistent LC separations for your scale up purification needs with Thermo Scientific™ Syncronis™ C18 reversed phase preparative HPLC columns. These preparative HPLC columns have extremely pure, high surface area silica with dense stationary phase coverage to minimize secondary interactions and ensure robust, high-resolution separations. Double endcapping provides additional surface coverage and inertness toward basic compounds. Columns come in a variety of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
Highly Reproducible Separations
- Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance.
Enhanced Resolution and Sensitivity
- Dense surface coverage of silica minimizes secondary interactions and peak tailing.
- Double endcapped for extra surface coverage.
- C18 (USP L1) selectivity.
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
- Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
- Standard threaded hardware for column i.d. < 40mm.
- Standard flange hardware for column i.d. ≥ 40mm.
- Standard hardware can be modified on request to be compatible with SFC.
XtendedLife Hardware
- Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
- Compatible with SFC and is available in dimensions up to 50mm i.d.
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders
- If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
- Please contact your local sales representative for Customer Specific Orders.
- Custom built columns are not eligible for returns.
Specifications
5 μm | |
100 Å | |
60°C | |
C18 | |
16% | |
Yes |
2 to 9 | |
320 m²/g | |
L1 | |
Spherical, Fully Porous, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.