missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Syncronis™ PREP HILIC HPLC Columns

Get enhanced retention of polar and hydrophilic analytes with Syncronis HILIC preparative HPLC columns that are problematic using reversed phase columns.

Brand:  Thermo Scientific™ 97505-029323A

 View more versions of this product

Product Code. 16358656

  • £3170.78 / Each
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Maintain consistent, predictable separations for your scale up purification needs with Thermo Scientific™ Syncronis™ HILIC preparative HPLC columns for polar and hydrophilic analytes. Highly pure, high surface area silica and dense stationary phase coverage minimize secondary interactions and deliver reproducible high-resolution separations. The zwitterionic stationary phase results in a neutral, highly polar surface and provides optional selectivity to C18 columns without ion-pairing or derivatization. Our columns come in a wide range of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Alternative Selectivity

  • Zwitterionic bonded phase enhances retention of polar and hydrophilic analytes.
  • No need for ion-pair or derivatization.
  • Enhanced sensitivity with MS detection.
  • Highly organic mobile phase facilitates desolvation in ESI-MS.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Guard 1/16 in.
Guard Column Requires Use of Preparative Guard Holder, 891-030
2200 psi (152 bar)
2 to 8
320 m²/g
None
Spherical, Fully Porous, Ultrapure Silica
HILIC
HILIC
20 mm
30 mm
5 μm
100 Å
60°C
Zwitterionic
5%
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.