Learn More
Thermo Scientific™ Syncronis™ PREP HILIC HPLC Columns
Get enhanced retention of polar and hydrophilic analytes with Syncronis HILIC preparative HPLC columns that are problematic using reversed phase columns.
Brand: Thermo Scientific™ 97505-259270XL
Description
Maintain consistent, predictable separations for your scale up purification needs with Thermo Scientific™ Syncronis™ HILIC preparative HPLC columns for polar and hydrophilic analytes. Highly pure, high surface area silica and dense stationary phase coverage minimize secondary interactions and deliver reproducible high-resolution separations. The zwitterionic stationary phase results in a neutral, highly polar surface and provides optional selectivity to C18 columns without ion-pairing or derivatization. Our columns come in a wide range of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
Alternative Selectivity
- Zwitterionic bonded phase enhances retention of polar and hydrophilic analytes.
- No need for ion-pair or derivatization.
- Enhanced sensitivity with MS detection.
- Highly organic mobile phase facilitates desolvation in ESI-MS.
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
- Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use
- Standard threaded hardware for column i.d. < 40mm.
- Standard flange hardware for column i.d. ≥ 40mm.
- Standard hardware can be modified on request to be compatible with SFC.
XtendedLife Hardware
- Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
- Compatible with SFC and is available in dimensions up to 50mm i.d.
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders
- If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
- Please contact your local sales representative for Customer Specific Orders.
- Custom built columns are not eligible for returns.
Specifications
Preparative Column, Xtended Life | |
250 mm | |
5 μm | |
100 Å | |
60°C | |
Zwitterionic | |
5% | |
No |
25 mm | |
3500 psi (240 bar) | |
2 to 8 | |
320 m²/g | |
None | |
Spherical, Fully Porous, Ultrapure Silica | |
HILIC | |
HILIC |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.