missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Syringes with Valves

Prefitted with removable needle and valve or Luer Lock valve

Brand:  SGE™ 009670

 View more versions of this product

Product Code. 11991134

  • £337.00 / Each
Estimated Shipment: 10-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

 

  • Low syringe carryover
  • Reduced nonspecific sample interaction
  • Increased analyte recovery
  • Ideal for sample storage and transportation or to pressurize sample prior to injection
  • Material: Borosilicate glass, PTFE plunger (Gas tight)

 

With Removable Needle

  • Needle Length: 50mm (2 in.)
  • Gauge: 23
  • Outside Diameter: 0.63mm
  • Inside Diameter: 0.2mm
  • Cone Tip

 

Specifications

Specifications

Autoclavable
For sample storage and transportation or to pressurize sample prior to injection
50 mL
Borosilicate Glass, PTFE (Plunger)
Syringe
Luer Lock, Removable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers