missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Syringes with Valves
Prefitted with removable needle and valve or Luer Lock valve
£136.00 - £408.00
Specifications
For Use With (Application) | For sample storage and transportation or to pressurize sample prior to injection |
---|---|
Product Type | Syringe |
Product Code | Brand | Volume (Metric) | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Material | Price | Quantity & Availability | ||||
15258493
|
SGE™
007279 |
500 μL | Borosilicate Glass, PTFE (Plunger) |
£136.00
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11991134
|
SGE™
009670 |
50 mL | Borosilicate Glass, PTFE (Plunger) |
£333.00
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
12737007
|
SGE™
008560 |
2.5 mL | Borosilicate Glass |
£162.00
Each |
Estimated Shipment: 23-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12727007
|
SGE™
008510 |
2.5 mL | Borosilicate Glass, PTFE (Plunger) |
£171.00
Each |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11981134
|
SGE™
009472 |
25 mL | Borosilicate Glass, PTFE (Plunger) |
£256.00
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11961134
|
SGE™
008770 |
5 mL | Borosilicate Glass, PTFE (Plunger) |
£164.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11913604
|
SGE™
008110 |
1 mL | Borosilicate Glass, PTFE (Plunger) |
£141.00
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
10053652
|
SGE™
009770 |
100 mL | Borosilicate Glass, PTFE (Plunger) |
£408.00
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
10713174
|
SGE™
008970 |
10 mL | Borosilicate Glass, PTFE (Plunger) |
£155.00
Each |
Estimated Shipment: 15-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Descripción
- Low syringe carryover
- Reduced nonspecific sample interaction
- Increased analyte recovery
- Ideal for sample storage and transportation or to pressurize sample prior to injection
- Material: Borosilicate glass, PTFE plunger (Gas tight)
With Removable Needle
- Needle Length: 50mm (2 in.)
- Gauge: 23
- Outside Diameter: 0.63mm
- Inside Diameter: 0.2mm
- Cone Tip
Especificaciones
For sample storage and transportation or to pressurize sample prior to injection | |
Syringe |