missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Syringes with Valves

Prefitted with removable needle and valve or Luer Lock valve

Brand:  SGE™ 008510

 View more versions of this product

Product Code. 12727007

  • £173.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

 

  • Low syringe carryover
  • Reduced nonspecific sample interaction
  • Increased analyte recovery
  • Ideal for sample storage and transportation or to pressurize sample prior to injection
  • Material: Borosilicate glass, PTFE plunger (Gas tight)

 

With Removable Needle

  • Needle Length: 50mm (2 in.)
  • Gauge: 23
  • Outside Diameter: 0.63mm
  • Inside Diameter: 0.2mm
  • Cone Tip

 

Specifications

Specifications

Borosilicate Glass, PTFE (Plunger)
For sample storage and transportation or to pressurize sample prior to injection
2 in.
Syringe
Cone
23 G
2 in.
50 mm
2.5 mL
Removable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers