missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ S 25 N Dispersing Tool - ST
Suitable for dispersing instrument T 25 digital
Brand: IKA™ 0004447100
1166.56 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.30000kg
Description
ST tools are recommended for use with tissue and other fibrous materialsSpecifications
Dispersing Element | |
0.4 in. | |
105 mm | |
S 25 N 10 G ST | |
1 Ea. |
1 to 100 mL | |
10 mm | |
PTFE, 316L Stainless Steel PT | |
S 25N-10G-ST |