missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ S 25 N Dispersing Tool - ST
Suitable for dispersing instrument T 25 digital
Brand: IKA™ 0004447500
Code : A0
Additional Details : Weight : 0.11700kg
Description
ST tools are recommended for use with tissue and other fibrous materialsSpecifications
Dispersing Element | |
1 in. | |
194 mm | |
S 25 N 25 G ST | |
1 Ea. |
50 mL to 2 L | |
25 mm | |
PTFE, 316L Stainless Steel PT | |
S 25N-25G-ST |