missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ T-Shape Tubing Connector
Manufactured from translucent polypropylene, Brand™ T-Shape Tubing Connectors can be repeatedly autoclaved at 121°C.
£14.32 - £32.00
Product Code | Brand | Description | For Use With | Packaging Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | For Use With | Packaging Quantity | Price | Quantity & Availability | |||
11823930
|
BRAND™
152815 |
Length of straight-through tube: 69mm; length of side arm including diameter of straight-through tube: 47mm | Tubing with inner diameter of 10-11mm | 20/Pk. |
£32.00
Pack of 20 |
In Stock
Log in to see stock. |
|||
15261509
|
BRAND™
152825 |
Length of straight-through tube: 89mm; length of side arm including diameter of straight-through tube: 60mm | Tubing with inner diameter of 14-15mm | 10/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Good chemical resistance and mechanical properties
- Straight-through tube and side arm
- Provided in packs of 20 (152815) and 10 (152825)
Specifications
Autoclavable | |
Polypropylene | |
Translucent |