missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Specimen Vials
For use with push-in caps. Fisherbrand™ Glass Specimen Vials are manufactured from clear Type 1B neutral glass.
Brand: Fisherbrand™
Code : 33
Additional Details : Weight : 3.00000kg
Description
- Flat bottom
- Borosilicate glass
- Suitable for media, diagnostic, storage, display and sample collection applications
Specifications
Clear | |
Borosilicate Glass | |
Tall form | |
Polyethylene | |
58 mm | |
Flat Bottom Vial |
17 mm | |
7 mL | |
Flat | |
Push-in Cap | |
399/Pk. |