missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Tall Form Graduated Cylinder

Tall Form Graduated Cylinder is crystal clear and includes and embossed scale

Brand:  BRAND™ 34962

109.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 10789511

This item is not returnable. View return policy

Description

Description

  • Transparent
  • Calibrated to contain (TC, In)
  • Exposure to temperatures up to 121°C
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1000 mL
DIN 12 681 and ISO 6706
Autoclavable
440 mm
PMP
Embossed
121°C
Graduated Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Tall Form Graduated Cylinder > Capacity: 1000 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.