Learn More
Haldenwanger™ Tall Form Melting Porcelain Crucibles
Use these dishes for a variety of applications. Haldenwanger™ Tall Form Melting Porcelain Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.
Brand: Haldenwanger™ L 79C/3
.86 GBP valid until 2024-06-30
Use promo code "21639" to get your promotional price.
Code : 02
Additional Details : Weight : 0.04050kg
Description
- Available in a variety of sizes
- Sizes up to 175mL glazed except rim
- 1,000mL and larger are glazed except outside base
- Complies with DIN VDE 0335, type C 100
Specifications
Porcelain | |
50 mL | |
56mm |
Glazed | |
45mm | |
Porcelain melting crucibles |