missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Tall Form Melting Porcelain Crucibles
Use these dishes for a variety of applications. Haldenwanger™ Tall Form Melting Porcelain Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.
£7.80 - £9.30
Specifications
Material | Porcelain |
---|---|
Finish | Glazed |
Product Type Specs | Porcelain melting crucibles |
Description
- Available in a variety of sizes
- Sizes up to 175mL glazed except rim
- 1,000mL and larger are glazed except outside base
- Complies with DIN VDE 0335, type C 100
Specifications
Porcelain | |
Glazed | |
Porcelain melting crucibles |