missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Tall Form Porcelain Crucibles Without Lid

Use these dishes for a variety of applications. Haldenwanger™ Tall Form Porcelain Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.

Brand:  Haldenwanger™ 79C/5

Code : 02

Additional Details : Weight : 0.09400kg

 View more versions of this product

Product Code. 12338825

  • £135.00 / Pack of 5
Estimated Shipment: 23-08-2024
to see stock.
Add to basket

Description

Description

  • Available in a variety of sizes
  • Sizes up to 175mL glazed except rim
  • 1,000mL and larger are glazed except outside base
  • Complies with DIN VDE 0335, type C 100
Specifications

Specifications

Porcelain
120 mL
75mm
Glazed
60mm
Tall Form Porcelain Crucibles
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers