missing translation for 'onlineSavingsMsg'
Learn More

BICASA Tall Laboratory Cabinet

Tall Laboratory Cabinet is made from fire-retardant particleboard and has 4 shelves.

Brand:  BICASA TCD.1200.2003

 View more versions of this product

Product Code. 17427403

  • £1331.20 / Each
Estimated Shipment: 10-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tall Storage Cabinet
  • EN 16121:2017 Certification/Compliance
  • Metal frame levelling plinth
    • Light Gray matt bonderized Polyurethane powder coating
  • Fire-retardant particleboard BODY 19 mm thickness
    • Light Gray color (2 decorative)
  • Steel sheet shelves (height-adjustable)
    • Light Gray matt bonderized Polyurethane powder coating
  • Solid hinged door
    • 270° degrees opening Automatic hold-closing
    • Ergonomic anodized and painted aluminum handle
    • Wardrobe lock with bar as standard
  • Available Facade Colors: Gray, Red, Blue, Anthracite
Specifications

Specifications

Light Gray
On Levelling Plinth
1200 x 500 x 2030 mm
Left and Right
4
Not Autoclavable
EN 16121
Solid
2
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.