missing translation for 'onlineSavingsMsg'
Learn More

BICASA Tall Laboratory Cabinet

Tall Laboratory Cabinet is made from fire-retardant particleboard and has 4 shelves.

Brand:  BICASA TCO.0600.2003

 View more versions of this product

Product Code. 17437403

  • £590.00 / Each
Estimated Shipment: 19-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tall Storage Cabinet
  • EN 16121:2017 Certification/Compliance
  • Metal frame levelling plinth
    • Light Gray matt bonderized Polyurethane powder coating
  • Fire-retardant particleboard BODY 19 mm thickness
    • Light Gray color (2 decorative)
  • Steel sheet shelves (height-adjustable)
    • Light Gray matt bonderized Polyurethane powder coating
  • Solid hinged door
    • 270° degrees opening Automatic hold-closing
    • Ergonomic anodized and painted aluminum handle
    • Wardrobe lock with bar as standard
  • Available Facade Colors: Gray, Red, Blue, Anthracite
Specifications

Specifications

Light Gray
On Levelling Plinth
460 x 600 x 2030 mm
None
No
Not Autoclavable
EN 16121
Open Front
4
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers