missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Tall Laboratory Cabinet
Tall Laboratory Cabinet is made from fire-retardant particleboard and has 4 shelves.
Brand: BICASA TCO.1200.2003
Additional Details : Weight : 85.00000kg
Description
- Tall Storage Cabinet
- EN 16121:2017 Certification/Compliance
- Metal frame levelling plinth
- Light Gray matt bonderized Polyurethane powder coating
- Fire-retardant particleboard BODY 19 mm thickness
- Light Gray color (2 decorative)
- Steel sheet shelves (height-adjustable)
- Light Gray matt bonderized Polyurethane powder coating
- Solid hinged door
- 270° degrees opening Automatic hold-closing
- Ergonomic anodized and painted aluminum handle
- Wardrobe lock with bar as standard
- Available Facade Colors: Gray, Red, Blue, Anthracite
Specifications
460 x 1200 x 2030 mm | |
No | |
Not Autoclavable | |
None | |
Light Gray |
Open Front | |
4 | |
On Levelling Plinth | |
EN 16121 |