missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Tamper Evident Metalized Vinyl Labels for M6/M7 Printers
Tamper-resistant metalized vinyl labels are designed to fracture easily in order to show signs of product tampering and to prevent removal.
Brand: Brady™ 173868
Additional Details : Weight : 0.10400kg
Description
- Resistance to tampering, solvents and humidity
- Use caution when removing when removing from liner as material is fragile
- Service temperature of -70°C to +100°C (-94°F to +212°F)
- Material has great fuel and oil resistance
- Made of B-362 vinyl material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Silver | |
Die-cut | |
Single-side Printable | |
Labels | |
Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling, Security Identification | |
No | |
Rectangle | |
-70°C to +80°C | |
0.064 mm | |
1.9 in. | |
76.2 mm |
ASTM D 1000, ASTM G 155, RoHS Directive 2011/65/EU | |
None | |
Gloss | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
100 Labels | |
-94°F to +176°F | |
0.0025 in. | |
1.9 x 3 in. | |
3 in. | |
48.26 mm |