missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Tamper Evident Metalized Vinyl Labels for M6/M7 Printers
Tamper-resistant metalized vinyl labels are designed to fracture easily in order to show signs of product tampering and to prevent removal.
£36.92 - £74.80
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000, ASTM G 155, RoHS Directive 2011/65/EU |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | Silver |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Price | Quantity & Availability | |||
17868824
|
Brady™
174556 |
0.5 x 1 in. | M710, BMP71 | 12.7 mm |
£68.60
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17868844
|
Brady™
173726 |
0.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 12.7 mm |
£74.80
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17871569
|
Brady™
173385 |
1 x 2 in. | M710, BMP71 | 25.4 mm |
£36.92
Pack of 100 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17831689
|
Brady™
173819 |
1 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm |
£52.26
Pack of 250 |
Estimated Shipment: 30-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17808854
|
Brady™
174602 |
1.5 x 1 in. | M710, BMP71 | 38.1 mm |
£54.10
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17808224
|
Brady™
173868 |
1.9 x 3 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 48.26 mm |
£63.50
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17849154
|
Brady™
174609 |
1.9 x 3 in. | M710, BMP71 | 48.26 mm |
£58.30
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17829014
|
Brady™
173745 |
2 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 50.8 mm |
£45.40
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
Description
- Resistance to tampering, solvents and humidity
- Use caution when removing when removing from liner as material is fragile
- Service temperature of -70°C to +100°C (-94°F to +212°F)
- Material has great fuel and oil resistance
- Made of B-362 vinyl material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Silver | |
Die-cut | |
Single-side Printable | |
Labels | |
Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling, Security Identification | |
Rectangle | |
-70°C to +80°C | |
0.064 mm |
ASTM D 1000, ASTM G 155, RoHS Directive 2011/65/EU | |
None | |
Gloss | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
No | |
-94°F to +176°F | |
0.0025 in. |