missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Tamper-evident Polyester Thermal Transfer Labels for M611, BMP61 and BMP71
Polyester labels for use with Thermal Transfer Portable Printers.
Brand: Brady™ 011225
Additional Details : Weight : 0.04080kg
Description
TLS2200™ parts can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used.
Specifications
Not Autoclavable | |
Acrylic | |
Gloss | |
Thermal Transfer | |
General Identification, Inventory and Inspection Labeling, Security Identification | |
1 | |
Rectangle | |
0.08 mm | |
25.4 mm | |
50.8 mm |
UL and CSA Approved | |
White | |
Tamper-evident Polyester | |
Non-sterile | |
BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems | |
100 Labels | |
-20°C to +100°C | |
54 mm | |
25.4 mm | |
50.8 mm |