missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Tamper-evident Polyester Thermal Transfer Labels for M611, BMP61 and BMP71
Polyester labels for use with Thermal Transfer Portable Printers.
£35.83 - £59.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | UL and CSA Approved |
Adhesive Type | Acrylic |
Color | White |
Finish | Gloss |
Product Code | Brand | Height (Metric) | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | |||
11582555
|
Brady™
011222 |
12.7 mm | 15.9 mm | 25.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11542565
|
Brady™
011228 |
25.4 mm | 28.6 mm | 38.1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11512565
|
Brady™
011225 |
50.8 mm | 54 mm | 25.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
TLS2200™ parts can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used.
Specifications
Not Autoclavable | |
Acrylic | |
Gloss | |
Thermal Transfer | |
General Identification, Inventory and Inspection Labeling, Security Identification | |
1 | |
-20°C to +100°C |
UL and CSA Approved | |
White | |
Tamper-evident Polyester | |
Non-sterile | |
BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems | |
Rectangle | |
0.08 mm |