missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ TAP Growth Media, optimized for Chlamydomonas culture

TAP Growth Media, optimized for Chlamydomonas culture

Brand:  Gibco™ A1379802

297.23 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.45000kg

 View more versions of this product

Product Code. 12063479

  • £334.00 / 6000mL
Estimated Shipment: 26-07-2024
to see stock.

Description

Description

Gibco™ TAP Media is optimized for the growth and maintenance of Chlamydomonas reinhardtii. The formulation comes ready-to-use at 1X to let you avoid laborious media preparation steps.

Each Gibco™ TAP Media comes in the award winning Gibco™ bottle designed for easier use in the biosafety cabinet, minimizing the risk of contamination, and helping you perform cell culture more consistently. Together, the superior packaging and quality, greater reliability, and improved consistency in Chlamydomonas culture, results in better overall efficiency and more robust data (Fig. 1, 2).

For Research Use Only. Not intended for human or animal therapeutic or diagnostic use.
Specifications

Specifications

Gibco™ TAP Growth Media contains:

•  6 L Gibco™ TAP Media — Store at 4 °C
Liquid
None (Ready-to-Use)
1 X
Growth Medium
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers