missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO TE400 Peltier chiller

With their robust design and precise temperature control, Peltier chillers are ideal for simple temperature control tasks in laboratories and research facilities.
Brand: JULABO 9635400
This item is not returnable.
View return policy
Description
- Operate without refrigerants and are therefore very environmentally friendly. At the same time, the reliable chillers contribute to lowering operating costs and reducing the ecological footprint thanks to their energy-efficient operation.
- The TE400 uses fewer movable components such as compressors for cooling. This makes it comparatively low-maintenance and less susceptible to wear. The Peltier chiller offers a cooling capacity of up to 400W and a pump capacity of up to 7 L/min and impresses with its high temperature stability for a wide range of different applications.
- High temperature stability
- Environmentally friendly operation with low energy consumption
- Economical operation due to high energy efficiency and low energy consumption
- Touch display for easy operation
Specifications
1 L | |
Air-cooled | |
7 L/min. | |
Centrifugal Pump | |
Recirculating Chiller |
RS232 | |
0.4kW at 20 °C | |
Ideal for simple temperature control tasks in laboratories and research facilities. | |
-5°C to +40°C | |
100/230 V 50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
JULABO TE400 Peltier chiller > Type: Recirculating Chiller
Spot an opportunity for improvement?Share a Content Correction