missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Temperature Chart Recorder Paper
Use Thermo Scientific™ Temperature Chart Recorder Paper in seven-day circular temperature chart recorders.
£64.75 - £92.39
Specifications
Type | Chart Recorder Paper |
---|---|
For Use With (Equipment) | Free-Standing and Panel-Mounted Chart Recorders |
Monitoring Options | Recorder |
Static Holding Time | 7 Days |
Diameter (English) | 6 in. |
Product Code | Brand | Temperature Range | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range | Price | Quantity & Availability | ||||||
11888773
|
Thermo Scientific™
6184 |
-40°C to +25°C |
£64.75
Pack of 50 |
In Stock
Log in to see stock. |
||||||
10354557
|
Thermo Scientific™
7289 |
-200°C to 0°C |
£92.39
Each |
In Stock
Log in to see stock. |
||||||
Description
Use Thermo Scientific™ Temperature Chart Recorder Paper in seven-day circular temperature chart recorders.
- 6 in. (15.2cm) diameter
- For use in freestanding and panel-mounted chart recorders
Specifications
Chart Recorder Paper | |
Recorder | |
6 in. |
Free-Standing and Panel-Mounted Chart Recorders | |
7 Days | |
15.2 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Temperature Chart Recorder Paper