missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Temperature Chart Recorders

Record seven-day history on 6 in. charts using Thermo Scientific™ Temperature Chart Recorders, for use with most freezers and refrigerators.

Brand:  Thermo Scientific™ 6183-7

 View more versions of this product

Product Code. 12599777

  • £1008.64 / Each
Estimated Shipment: 21-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Record seven-day history on 6 in. charts using Thermo Scientific™ Temperature Chart Recorders, for use with most freezers and refrigerators.

Features:
  • Seven-day chart recorders record temperatures from -100° to 0°C (-40° to +38° on 6183-7)
  • 6 in. (15.2cm) chart
  • Use pressure-sensitive paper, require no inking
  • Freestanding model is customer installed and must be installed by a qualified professional
  • Panel-mounted model is factory installed; order when purchasing refrigerator or freezer
  • Ordering Information:

    Available in range of voltages; specify voltage when ordering.

    Includes:

    Pack of 50 charts

    TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    Seven-day chart recorders
    -40°C to +38°C
    -40°C to + 38°C
    6 in.
    Recorder
    Built-In
    Built-in
    7 Days
    15.2 cm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers