missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Temperature Chart Recorders
Record seven-day history on 6 in. charts using Thermo Scientific™ Temperature Chart Recorders, for use with most freezers and refrigerators.
£1008.64 - £2400.76
Specifications
Description | Seven-day chart recorders |
---|---|
Static Holding Time | 7 Days |
Diameter (English) | 6 in. |
Diameter (Metric) | 15.2 cm |
Monitoring Options | Recorder |
Product Code | Brand | Temperature Range | Type | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range | Type | For Use With (Equipment) | Price | Quantity & Availability | |||
12599777
|
Thermo Scientific™
6183-7 |
-40°C to +38°C | Built-In | -40°C to + 38°C |
£1008.64
Each |
Estimated Shipment: 21-03-2025
Log in to see stock. |
|||
10761863
|
Thermo Scientific™
6383-6 |
-100°C to 0°C | Freestanding | -140°C and -150°C Freezers |
£2400.76
Each |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||
Description
Record seven-day history on 6 in. charts using Thermo Scientific™ Temperature Chart Recorders, for use with most freezers and refrigerators.
Features:- Seven-day chart recorders record temperatures from -100° to 0°C (-40° to +38° on 6183-7)
- 6 in. (15.2cm) chart
- Use pressure-sensitive paper, require no inking
- Freestanding model is customer installed and must be installed by a qualified professional
- Panel-mounted model is factory installed; order when purchasing refrigerator or freezer
Ordering Information:
Available in range of voltages; specify voltage when ordering.
Includes:
Pack of 50 charts
Specifications
Seven-day chart recorders | |
6 in. | |
Recorder |
7 Days | |
15.2 cm |