missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Ltd Thermax 5 Level Clock

Single use, irreversible threshold indicator reports the highest temperature reached

Brand:  Thermographic Measurements Ltd M05CTHERG8D01P1

 View more versions of this product

Product Code. 11700889

  • £17.20 / Pack of 10
Estimated Shipment: 13-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive
  • Specifications

    Specifications

    ISO 9001
    14 mm
    For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications
    14 mm
    14 mm
    2 to 5 seconds
    Wax-melt Technology
    Irreversible Temperature Indicator
    Thermax 5-level Clock Temperature Indicator 232°C to 260°C (450°F to 500°F) Range 8
    260°C
    232°C
    232°C to 260°C
    Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment
    232°C, 241°C, 249°C, 254°C, 260°C (450°F, 465°F, 480°F, 490°F, 500°F)
    Dual °C (°F)
    0.15 in.
    Single-use
    0.55 in.
    40 to 60%
    Polyimide Film, Acrylic Adhesive
    Thermax 5-level Clock Temperature Indicator 232°C to 260°C (450°F to 500°F)
    9 g
    0.55 in.
    500°F
    450°F
    450°F to 500°F
    Yes
    ±1°C
    232/241/249/254/260°C
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers