missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dostmann Electronic™ Temperature Sensor, Thermocouple
Dostmann Electronic™ Temperature Sensor, Thermocouple is a plug and cable type temperature sensor suitable for variety of temperature measurements demands.
£24.15 - £48.00
Specifications
Product Type | Temperature Sensor |
---|---|
For Use With (Equipment) | P410 / TC301 / TC 309 / Mini-K |
Product Code | Brand | Length (Metric) | Temperature Range (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Temperature Range (Metric) | Price | Quantity & Availability | ||||
11816850
|
Dostmann Electronic™
6010-0088 |
1000 mm | -40°C to +480°C |
£24.15
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11826850
|
Dostmann Electronic™
6010-0088-6 |
6000 mm | -40°C to +480°C |
£48.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10725183
|
Dostmann Electronic™
6010-0058 |
1000 mm | Up to 400°C |
£28.20
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Type K according to EN 60584-1
- NiCr-Ni
- Mineral-insulated
Specifications
Temperature Sensor | |
P410 / TC301 / TC 309 / Mini-K |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title