missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Temperature Strip

Encompass
Encompass_Preferred

£8.13 - £8.87

Specifications

Accuracy 0.02
Subdivision 5°C
View More Specs

Products 2
Product Code Brand Temperature Range (Metric) Price Quantity & Availability  
Product Code Brand Temperature Range (Metric) Price Quantity & Availability  
11582503
Encompass_Preferred
View Documents
Fisherbrand™
FIS08/01A
40°C to 71°C
£8.87
Pack of 10
View alternative products
Save Up to 
»
Estimated Shipment: 27-05-2025
to see stock.
Add to basket
 
11512513
Encompass
View Documents
Fisherbrand™
FIS08/04A
166°C to 204°C
£8.13
Pack of 10
View alternative products
Save Up to 
»
In Stock
to see stock.
Add to basket
 
Description

Description

The standard 8 level range covers 40°C to 260°C for general purpose temperature monitoring.
Specifications

Specifications

0.02
5°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Temperature Strip

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.