missing translation for 'onlineSavingsMsg'
Learn More
Tempshield™ Cryo-Apron™ Product Code.: 11823801
In Stock
to see stock.
Add to basket

Tempshield™ Cryo-Apron™

Product Code. 11823801
106 cm, 42 in.
Click to view available options
Length (Metric):
91.4 cm
106 cm
122 cm
Length (English):
36 in.
42 in.
48 in.

Product Code. 11823801

Brand: Tempshield™ CA42

Quantity Price
1 £380.00 / Each
20 £266.00 / Each
5 £342.00 / Each
10 £304.00 / Each
In Stock
to see stock.
Edge
Add to basket

Protection from splashes and contact cold in cryogenic and ultra-cold environments to -196°C.

Protection from splashes and contact cold in cryogenic and ultra-cold environments to -196°C.

  • Waterproof, lightweight
  • Adjustable straps at neck and waist
  • All aprons are 24 in. (61cm) wide
  • Color: blue

Specifications

Type Cryogenic Apron
Color Blue
Length (English) 42 in.
Length (Metric) 106 cm
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Tempshield™ Cryo-Apron™ >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.