Learn More
3M™ Nomad™ Terra Heavy Traffic Entrance Matting 8100
Entrance coiled vinyl scraper matting designed for heavy traffic applications. The construction allows dirt and moisture to flow through the matting so it is not retracked into the building. Grease and oil resistant.
Marque: 3M™ Nomad™ 7100116684
Informations supplémentaires : Weight : 53.52390kg
Description
- Unbacked scraper matting designed for high traffic applications
- High quality vinyl offers excellent crush resistance
- Unbacked, open construction of the mat allows water to drain and soil to pass through, out of sight
- Easily vacuum out trapped dirt
Spécification
910 x 122 cm | |
Heavy traffic areas | |
17 mm | |
122 cm |
Gray | |
Nomad™ Terra Dirt Control Mats | |
Elastic Vinyl | |
910 cm |