missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Nomad™ Terra Heavy Traffic Entrance Matting 8100
Entrance coiled vinyl scraper matting designed for heavy traffic applications. The construction allows dirt and moisture to flow through the matting so it is not retracked into the building. Grease and oil resistant.
£238.00 - £1635.00
Specifications
Material | Elastic Vinyl |
---|---|
For Use With (Application) | Heavy traffic areas |
Model | Nomad™ Terra Dirt Control Mats |
Thickness (Metric) | 17 mm |
Product Code | Brand | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
17138710
|
3M™ Nomad™
7100116624 |
152 x 91.4 cm | Gray |
£238.00
1 roll |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
17148710
|
3M™ Nomad™
7100116625 |
180 x 122 cm | Gray |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17188730
|
3M™ Nomad™
7100116714 |
610 x 122 cm | Gray |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17138730
|
3M™ Nomad™
7100116708 |
610 x 122 cm | Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17108720
|
3M™ Nomad™
7100116666 |
910 x 91.4 cm | Gray |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17138720
|
3M™ Nomad™
7100116684 |
910 x 122 cm | Gray |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17128720
|
3M™ Nomad™
7100116681 |
910 x 122 cm | Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17128710
|
3M™ Nomad™
7100116623 |
610 x 91.4 cm | Black |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17188710
|
3M™ Nomad™
7100116630 |
610 x 91.4 cm | Brown |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17168710
|
3M™ Nomad™
7100116628 |
610 x 91.4 cm | Gray |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17118720
|
3M™ Nomad™
7100116679 |
610 x 91.4 cm | Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17178710
|
3M™ Nomad™
7100116629 |
610 x 91.4 cm | Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17198710
|
3M™ Nomad™
7100116664 |
610 x 91.4 cm | Silver |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17158710
|
3M™ Nomad™
7100116626 |
610 x 122 cm | Black |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17118730
|
3M™ Nomad™
7100116706 |
610 x 122 cm | Brown |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Unbacked scraper matting designed for high traffic applications
- High quality vinyl offers excellent crush resistance
- Unbacked, open construction of the mat allows water to drain and soil to pass through, out of sight
- Easily vacuum out trapped dirt
Specifications
Elastic Vinyl | |
Heavy traffic areas | |
Nomad™ Terra Dirt Control Mats | |
17 mm |