missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Retsch™ Test Sieves with 11.20 to 112.00 mm Mesh Size
Retsch™ Test Sieves consist of a solid stainless steel sieve frame with high stability, resulting in reliable sieving results.
Brand: Retsch™ 60.131.016000
Additional Details : Weight : 0.50000kg
Description
- High quality joining technology guarantees permanently taut wire mesh
- One-piece cast sieve frame and seamless mesh joint prevent cross contamination
- Stainless steel sieve frame with high form stability
- High degree of corrosion resistance and easy cleaning thanks to high-alloy stainless steel
- Excellent product quality due to extensive optical inspection
- Maximum stability and optimum sealing when used in sieve stacks thanks to the o-ring which is placed in the recess designed for this purpose
- Clear and precise labeling of the sieves with full traceability based on individualized laser engraving
Specifications
200 mm | |
Test Sieve | |
Stainless Steel | |
50 mm |
16.00 mm | |
DIN ISO 3310-1 | |
Calibration Certificate |