missing translation for 'onlineSavingsMsg'
Learn More

Retsch™ Test Sieves with 11.20 to 112.00 mm Mesh Size

Retsch™ Test Sieves consist of a solid stainless steel sieve frame with high stability, resulting in reliable sieving results.

Brand:  Retsch™ 60.131.022400

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15680409

  • £151.00 / Each
Estimated Shipment: 21-10-2024
to see stock.
Add to basket

Description

Description

  • High quality joining technology guarantees permanently taut wire mesh
  • One-piece cast sieve frame and seamless mesh joint prevent cross contamination
  • Stainless steel sieve frame with high form stability
  • High degree of corrosion resistance and easy cleaning thanks to high-alloy stainless steel
  • Excellent product quality due to extensive optical inspection
  • Maximum stability and optimum sealing when used in sieve stacks thanks to the o-ring which is placed in the recess designed for this purpose
  • Clear and precise labeling of the sieves with full traceability based on individualized laser engraving
Specifications

Specifications

200 mm
Test Sieve
Stainless Steel
50 mm
22.40 mm
DIN ISO 3310-1
Calibration Certificate
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers