missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Test Tubes, Borosilicate Glass 3.3, Without Rim, Medium Wall

Test tubes with round bottom are universal cylindrical laboratory glassware that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.

Brand:  Fisherbrand™ 90106180

18.73 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 17951122

  • £48.46 / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.
  • Manufactured from borosilicate glass 3.3
  • Thick-walled and therefore mechanically very resistant
  • With round bottom
TRUSTED_SUSTAINABILITY
Specifications

Specifications

17 mL
Borosilicate Glass (3.3)
Non-sterile
No
Test Tube
130 mm
Cylindrical
Autoclavable
16 mm
1.1 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Test Tubes, Borosilicate Glass 3.3, Without Rim, Medium Wall > Capacity (Metric): 18 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.