Learn More
MP Biomedicals™ TeenPrep™ Lysing Matrix D Tubes
TeenPrep™ Lysing Matrix D Tubes contain 1.4 mm zirconium-silicate spheres and are used to grind soft animal and plant tissues, cultured cells and insects/worms.
Brand: MP Biomedicals™ 116933025
Description
TeenPrep™ Lysing Matrix D, 15 mL tubes can be used with FastPrep instruments or similar bead beater. The grinding matrix is chemically inert and will not bind nucleic acids.
- Tube size: 15 mL
- Sample Types: Soft tissues such as brain, liver, kidney, lung and spleen; plant tissues such as leaves, roots and fruits; cultured cells; whole insects; nematodes
- Matrix Composition: 1.4 mm zirconium-silicate spheres

Specifications
1.4 mm Zirconium-silicate Spheres | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
25 x 15 mL | |
Up to 2 g per prep |
Animal Tissues, Plants, Cultured Cells, Insects, Worms | |
FastPrep instruments or other bead beaters | |
Lysing Matrix D | |
Rnase-free |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.